£15.49
Ex VAT
£18.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Wrinkle-free Oxford shirts. 70% cotton 30% polyester. Left breast pocket. Button down collar. Double yoke and back pleats. Oxford Weave.
Attribute | Value |
---|---|
Brand | Double Two |
Collar Size | 15in. |
Colour | Pale Blue |
EAN | 5050966379554 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
Product Type | Oxford Shirt |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |