£10.99
Ex VAT
£13.19
Inc VAT
25 Variations Available
Product Details
Product Specification
Wrinkle-free Oxford blouse. 70% cotton 30% polyester. Left breast pocket. Button down collar. Double yoke and back pleats. Poplin Knit Type.
Attribute | Value |
---|---|
Brand | Double Two |
Colour | Blue |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
Product Type | Blouse |
Size | 12 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |