£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Cool & Comfy
Details:
Two side pockets.
Half elasticated waistband.
Two back patch pockets.
Thigh pocket, velcro fastened with mobile phone pocket.
Rule pocket.
Fabric:
Kingsmill 210g, 65% Polyester / 35% Cotton
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108150922 |
Fabric Weight | 210g/m² |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | S790 |
Type | Combat Shorts |
UNSPSC Code | 53101502 |
Waist Size | 34 |