£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Warm and durable long combat socks. Made from 41% Wool, 42% Acrylic and 17% Nylon
Length - 40cm (Single Size)
Available in either Black or Navy
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Navy Blue |
EAN | 5030566037863 |
ECLASS Code | 40010301 |
Material | Acrylic Nylon Wool |
Size | One Size |
Type | Combat Socks |
UNSPSC Code | 53102402 |