£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Applications: Administration.
Product Use: To clean the lenses of all Pulsafe products.
Features: Contains no alcohol Contains no silicone Especially formulated for all Pulsafe coatings.
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550113783 |
ECLASS Code | 40019120 |
For Use With | Glasses Goggles |
MFR Part No. | 1011378 |
Product Type | Lens Cleaning Spray |
UNSPSC Code | 46181811 |