SKU:
EJE9616390W
MPN:
9180-12
£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
This excellent vibration-reducing glove is made with a blend of Microthan®, Vibrothan®, and polyester to produce an extremely flexible, yet durable safety glove that dampens vibrations.
Designed to help prevent and relieve pain associated with RSI (repetitive strain injury), the Tegera® 9180 is ideal for use where vibration can cause extreme and permanent damage to the hands.
Features and Benefits
• Hook 'n' loop fastening for quick donning and doffing
• Chrome-free to eliminate chrome allergy risks
• Reinforced index fingers and seams for durability
• Vibration-reducing palm padding for extra protection
• Ergonomically designed with pre-curved fingers and specially designed thumb
Typical Applications
• Mining
• Machinery and equipment
• MRO
• Automotive
• Building and construction
Standards
• CE PPE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 0.2.2.2.X.
• EN ISO 10819:2013 (Mechanical vibration and shock)
Attribute | Value |
---|---|
Application | Industrial Mechanics |
Brand | Ejendals |
Coating | Microthan® |
Colour | Black Grey |
EAN | 7392626036130 |
EN388 Abrasion | 0 |
EN388 Cut | 2 |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Material | Microthan® Polyester Vibrothan® |
MFR Part No. | 9180 |
Resistance Features | Vibration-Resistant |
Series | 9180 Tegera Pro |
Size | 12 |
Standards Met | BS EN 388 0222 BS EN ISO 10819:2013 |
UNSPSC Code | 46181504 |