£174.00
Ex VAT
£208.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Latex Electricians Gauntlet with great comfort and dexterity. Bi-Colour for easy inspection & arc flash rated for extra peace of mind whilst their anatomical shape and unique rubber compound allows for excellent flexibility and comfort.
Features and Benefits
• 3 in 1 insulation dielectric, mechanical and arc flash protection
• Anatomically shaped for greater user comfort
• Unique rubber compound formulation for extreme flexibility
• Bi-Colour internal black/external red to make visual inspection easier
• Class 3 rating maximum AC voltage up to 26500V
• 41cm gauntlet design for extended forearm protection
Standards
• EN60903
• ASTM F2675
• IEC 61482-1-2 (class 3)
Typical Applications
• Automotive
• Construction
• Utility
Attribute | Value |
---|---|
Application | Electrics |
Brand | Polyco |
Coating | Uncoated |
Colour | Red |
Cuff Style | Gauntlet |
Material | Latex |
MFR Part No. | AFG41-3/11 |
Series | AFG41-3 |
Size | 11 |
Standards Met | EN 60903-2003 |
UNSPSC Code | 46181504 |