£26.79
Ex VAT
£32.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Armor Guard™ impact-resistant glove caters to those who require top-tier performance and protection. Boasting touch-sensitive fingertips for precision with screen devices, recycled PET liners for sustainability, and the highest abrasion score, it's ideal for diverse applications in challenging workspaces.
Features and Benefits
• Tactile fingertips enable seamless use of touchscreen devices and machinery
• Recycled PET liner reduces reliance on virgin materials, promoting environmental responsibility
• Highest abrasion score ensures exceptionally long usage for extended tasks
• Specifically developed nitrile compound provides ultimate durability for diverse applications
• Excellent grip in wet, dry, and oily conditions ensures safe and secure handling
• The internal soft cotton layer delivers extra comfort and warmth during use
• Hook and loop cuff keeps the gloves securely in place for uninterrupted performance
• Innovative technology provides complete waterproofing without compromising dexterity or breathability
• Soft silicone-based rubber layer disperses impact energy, ensuring flexibility and top-notch protection
• EN388:2016 level E cut resistance guarantees robust protection against various cut hazards
Typical Applications
• Construction
• Engineering
• Manufacturing
• Oil and gas working
• Utility maintenance
Standards
• PPE CAT II
• EN388:2016 4.X.4.2.E.P
• EN407: 2004
• EN511:2006 X.1.1.
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Polyco |
Coating | Nitrile |
Colour | Black/Yellow |
Cuff Style | Hook & Loop |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Impact Protection | P |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Material | Recycled PET |
MFR Part No. | BEAR |
Resistance Features | Abrasion-Resistant Cut-Resistant |
Series | Armor Guard™ |
Size | 10 |
UNSPSC Code | 46181504 |