£49.49
Ex VAT
£59.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The RINGERS® R267 Heavy Duty Impact Synthetic Leather Gloves offer unparalleled hand protection with F3 Technology™ and TPR design, safeguarding knuckles, thumbs, and fingers.
Features and Benefits
• Silicone Dot® palm for enhanced grip
• Kevlar™ stitched palm ensures longevity
• Extended airprene wrist closure for high-visibility and safety
• Machine washable at 30°C for convenient maintenance
Typical Applications
• Manufacturing
• Oil and gas
Standards
• CAT II
• EN 388:2016 4.2.4.3.B.P.
• EN 388:2016 +A1:2018
• EN ISO 21420:2020
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Synthetic |
Colour | Black/Red/Yellow |
Cuff Style | Extended |
EAN | 0076490432522 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Impact Protection | P |
EN388 Puncture | 3 |
EN388 Tear | 4 |
MFR Part No. | 267-12 |
Series | RINGERS® |
Size | 12 |
UNSPSC Code | 46181504 |