£43.49
Ex VAT
£52.19
Inc VAT
80 Variations Available
Product Details
Product Specification
AIMEE
50% wool/47% polyester/3% Lycra (2 way stretch) with advanced water and stain resistance. Low waist with a shaped waistband and extension fastening. Machine washable (40°C) using washbag provided.
Attribute | Value |
---|---|
Brand | Davern |
Colour | Grey |
Gender | Women |
Material | Lycra |
Size | 12 |
UNSPSC Code | 53101900 |