£107.00
Ex VAT
£128.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Introducing the FR/ARC Long Sleeve Navy Sweatshirt, a pinnacle of safety and comfort for those working in environments where flame resistance and arc protection are paramount. Crafted with precision and engineered to meet the highest safety standards, this Flame Retardant Arc Rated Long Sleeve Sweatshirt is a must-have for professionals in high-risk industries. Designed with your safety in mind, the FR/ARC Sweatshirt is constructed from cutting-edge flame-retardant materials, ensuring optimal protection against fire hazards and electrical arcs. The long sleeves provide extended coverage, offering an additional layer of defense for your arms.
Features and Benefits
• Non-metal
• Soft and comfortable Inherent Flame Retardant sweatshirt
• 20% recycled cotton
• PFAS-free
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Navy Blue |
ECLASS Code | 40010500 |
Material | Cotton |
MFR Part No. | 5985 89 03 003 |
Product Type | Sweatshirt |
Size | XS |
UNSPSC Code | 53101700 |