noscriptOrn JC2099 ESSENTIAL L/SSHIRT DK/GREY 14.5" 5410-15 | Cromwell Tools

Orn

JC2099 ESSENTIAL L/SSHIRT DK/GREY 14.5"

SKU:

ORN9622079B

MPN:

5410-15

£14.49

Ex VAT

£17.39

Inc VAT

OUT OF STOCK

    Product Details

    Orn Essentials Men's Shirt
    Smart classic styling. Hard wearing poly-cotton mix fabric. Regular body fit with a generous cut. Classic collar
    Chest pocket. Great value shirt that performs perfectly. A must for the hospitality trade, retail and office environments.


    Colours: Black, Dark Grey, Lilac, Maroon, Mid Blue, Purple, Royal, Sky, Teal, White
    Collar Sizes 14" - 23"
    Fabric: 65% polyester, 35% cotton. Weight:105gsm


    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Dark Grey

    Gender

    Men

    Sleeve Type

    Long Sleeve

    UNSPSC Code

    53103000