£7.99
Ex VAT
£9.59
Inc VAT
6 Variations Available
Product Details
Product Specification
11347 SOL'S Ladies Perfect Cotton Piqué Polo Shirt
Fitted cut. Rib knit collar. Taped neck. Three button placket with self colour pearlised buttons. Cuffed sleeves. Side seams. Twin needle hem.
Sizes: S(8/10), M(10/12),L( 12/14),XL( 14/16), 2XL(16/18)
Colour: Grey Marl
Material: 85% cotton, 15% viscose.
Weight: 180 gsm
Attribute | Value |
---|---|
Brand | (Unbranded) |
UNSPSC Code | 53103000 |