£7.99
Ex VAT
£9.59
Inc VAT
5 Variations Available
Product Details
Product Specification
11346 SOL'S Perfect Cotton Piqué Polo Shirt
Rib knit collar. Taped neck. Two button placket with pearlised self colour buttons. Cuffed sleeves. Twin needle hem.
Sizes: S to 2XL
Colour: Grey Marl
Material: 85% cotton, 15% viscose.
Weight: 180 gsm
Attribute | Value |
---|---|
Brand | (Unbranded) |
UNSPSC Code | 53103000 |