£6.29
Ex VAT
£7.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Ranks RK5 Premium T-Shirt Long Sleeve
A premium weight long sleeved t-shirt in 100% cotton with ribbed cuffs twin needle stitching throughout and taped shoulder to shoulder.
Available sizes - Small to XL
Fabric:
100% Cotton, Weight 200gsm
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
Gender | Men |
Material | Cotton |
MFR Part No. | RK5 |
Size | L |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53103000 |