£67.49
Ex VAT
£80.99
Inc VAT
5 Variations Available
Product Details
Product Specification
A durable and practical range that also provides comfort and functionality. The concept of the design is based on a 5 layer system that is constructed in such a way as to trap multiple layers of air within the garment. Constructed from 420D nylon outer fabric with 340gsm thermally-bonded polyester insulation and reflective tape. Ultimate freezer protection to EN342 standards down to -83.3°C. High rise back for kidney protection with adjustable braces. Fly and leg closed end zips with baffles and knee pad pockets with Dynatech® protective facing.
Attribute | Value |
---|---|
Brand | Goldfreeze |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Nylon Polyester |
MFR Part No. | 3926340 |
Size | 3XL |
UNSPSC Code | 53101500 |