SKU:
MSC9620463M
MPN:
18531-442-09-L35W46.5
£107.00
Ex VAT
£128.40
Inc VAT
74 Variations Available
Product Details
Product Specification
Accelerate Trousers with Holster Pockets are constructed to follow the body's natural movements with an ergonomic shaped trouser leg.
Features and Benefits
• Adjustable durable CORDURA® kneepad pockets so the pads have optimal position on your knees
• Durable material which can tolerate industrial washing
• Reflective tape for higher visibility
• Form-cut, low waist which offers freedom of movement and comfort
• CORDURA® Holster pockets for tool storage
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5711074689644 |
ECLASS Code | 40019090 |
Fit | Long |
Gender | Men |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | 18531-442-09L35W46.5 |
Product Type | Work Trousers |
Series | ACCELERATE |
Size | 46.5 |
UNSPSC Code | 53101500 |
Waist Size | 46.5in. |