SKU:
MSC9620506L
MPN:
18078-511-09-L30W48
£107.00
Ex VAT
£128.40
Inc VAT
96 Variations Available
Product Details
Product Specification
Accelerate Diamond Fit Women's Trousers with Kneepad Pockets are manufactured using double stitched seams on the leg and crotch. These ergonomically formed trousers are suitable for women with a difference of more than 20 centimetres between their hip and waist measurements.
Features and Benefits
• Material which offers a four way stretch for comfort and freedom of movement
• Low weight water-repellent material which tolerates industrial washing and offers high durability
• Zipper on the side of the leg for ventilation
• Reflective tape for high visibility
• Adjustable durable CORDURA® knee pad pockets so the pads have optimal position on your knees
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5711074728282 |
ECLASS Code | 40019090 |
Fit | Short |
Gender | Women |
Leg Length | 29in. |
Material | Polyester |
MFR Part No. | 18078-511-09L30W48 |
Product Type | Work Trousers |
Series | ACCELERATE |
Size | 26 |
UNSPSC Code | 53101500 |
Waist Size | 48in. |