SKU:
MSC9620509K
MPN:
18478-230-010-L32W45.5
£73.49
Ex VAT
£88.19
Inc VAT
72 Variations Available
Product Details
Product Specification
Accelerate Diamond Fit Women's Trousers are manufactured using double stitched seams on the leg and crotch. These ergonomically shaped trousers are suitable for women with a difference of more than 20 centimetres between their hip and waist measurements.
Features and Benefits
• Form-cut waistband and a low waist design ensures freedom of movement and comfort
• Ergonomically shaped to follow the body's natural movements
• Reflective tape for high visibility
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5711074741076 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Polyester |
MFR Part No. | 18478-230-010L32W45.5 |
Product Type | Work Trousers |
Series | ACCELERATE |
Size | 24 |
UNSPSC Code | 53101500 |
Waist Size | 45.5in. |