£40.49
Ex VAT
£48.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Knee-pad pockets. Comfort fit with button waist. Two cargo style leg pockets, two side swing pockets and one back pocket. Inside leg measurement: regular 31".
Attribute | Value |
---|---|
Brand | Protal |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 235 - 240g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
MFR Part No. | PROTALFR |
Product Type | Cargo |
Size | 38 |
Standards Met | EN1149 Anti-static |
UNSPSC Code | 53101500 |
Waist Size | 38in. |