£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
300gsm, 65% polyester, 35% cotton canvas, zip fastened with metal button waistband attachment, velcro adjustment on waist. Two back pockets, one with stud fastening, cargo pocket with multi-sections and stud fastened flap, multi-pocket detailing with tool pouches. hammer loop and rule pocket. Cordura external Knee Pad pouches and cordura hem.
Attribute | Value |
---|---|
Brand | Dickies |
Colour | Navy Blue |
EAN | 5025540019973 |
ECLASS Code | 40019090 |
Fit | Tall |
Gender | Unisex |
Leg Length | 33in. |
Material | Polycotton |
MFR Part No. | EH26800 |
Size | 40 |
UNSPSC Code | 53101500 |
Waist Size | 40in. |