£27.79
Ex VAT
£33.35
Inc VAT
41 Variations Available
Product Details
Product Specification
Our Iconic Workwear range from Himalayan is comfortable, yet hardwearing, fully loaded with pockets and features. The range is built with weather proofing materials and comes with reinforced stitching as standard.
• 52% Cotton / 48% Polyamide 240gsm soft touch material, Duratwill fabric
• 100% Cordura reinforced top loading knee pockets
• Easy clean material
• Diamond reinforced crotch with triple stitched seams throughout
• YKK zip, hammer loop, multi pockets & belt loops
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
EAN | 5055286127557 |
ECLASS Code | 40019090 |
UNSPSC Code | 53101500 |