£24.79
Ex VAT
£29.75
Inc VAT
6 Variations Available
Product Details
Product Specification
These rugged trousers are constructed from 300g Kingsmill fabric, making them extra strong and abrasion resistant.
Features:
-Constructed from Kingsmill fabric - 65% Polyester, 35% Cotton 300g
-Hard wearing durable twill fabric with excellent dye retention
-Half elasticated waist for a secure and comfortable fit
-Triple-stitched seams for extra durability
-Ample storage provided by 13 pockets including a phone pocket, swing away tool pockets, double rule pockets and knee pad pockets
-Hammer loop for secure storage of work tools
-50+ UPF rated fabric to block 98% of UV rays
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 300g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | KS15 |
Product Type | Work Trousers |
Series | Holster |
Size | M |
Standards Met | ISO 13688:2013 |
UNSPSC Code | 53101500 |