£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Constructed with our hardwearing Kingsmill fabric, the back elasticated waist allows unrestricted movement throughout your working day. The sewn in crease gives the garment a smart, sharp, tailored look.
Regular leg length: 31"
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Women |
Leg Length | 31in. |
Material | Polycotton |
MFR Part No. | LW97 |
Size | S |
UNSPSC Code | 53101500 |
Waist Size | 26 - 28in. |