£40.49
Ex VAT
£48.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Knee-pad pockets. Comfort fit with button waist. Two cargo style leg pockets, two side swing pockets and one back pocket. Inside leg measurement: regular 31".
Attribute | Value |
---|---|
Brand | Protal |
Colour | Navy Blue |
ECLASS Code | 40019090 |
Fabric Weight | 235g/m² to 240g/m²g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
MFR Part No. | PROTALFR |
Product Type | Cargo Trousers |
Size | 44 |
UNSPSC Code | 53101500 |
Waist Size | 44in. |