£22.49
Ex VAT
£26.99
Inc VAT
13 Variations Available
Product Details
Product Specification
• 9oz 65/35 Polyester Cotton.
• 7 Belt loops.
• Metal button waist fastening.
• No. 5 brass zip.
• 2 front pleats.
• 2 hip pockets with flap and press stud closure.
• Pleated leg pockets with stud flap.
• Knee pad pockets.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Navy Blue |
EAN | 5030566045042 |
ECLASS Code | 40019090 |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
MFR Part No. | PCT9N40 |
Size | XL |
UNSPSC Code | 53101500 |
Waist Size | 40in. |