SKU:
CTL9624276E
MPN:
4964A2FC1B90
£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
180gsm Flexothane classic 100% polyamide knitting with PU coating. Supple and stretchable, windproof and is 100% water resistant. Elasticated wind cuffs in sleeves. Straight collar with foldaway hood. Zip closure under double flap with press studs. Elasticated waist in the back. Sleeve and ankle narrowing by press studs.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chest Size | 52-54in. |
Closure Type | Stud Zipper |
Colour | Navy Blue |
EAN | 5411805179627 |
Gender | Men |
Material | Polyamide |
MFR Part No. | 4964 |
Series | Flexothane Montreal |
Size | 2XL |
Standards Met | EN14605:2005 TYPE 4 EN14786:2008 EN 343:2003+A1:2007 |
UNSPSC Code | 46181545 |