This durable, stretchable fabric is tear resistant, anti-fungal, oil, fat, diesel and grease resistant and can be easily wiped clean. All garments are finished with high frequency welded seams ensuring maximum water resistance. Made from 100% polyester tricot knit with a PU coating. Weight 200g. Two-way plastic zip. Front fastening double stormflap. Hook-n-loop adjustable neck flap. High frequency welded waterproof seams. Drawstring hood. Side access pockets.
Size: small.