£25.49
Ex VAT
£30.59
Inc VAT
5 Variations Available
Product Details
Product Specification
For use in industrial, sporting, garden, household, hobby and many other situations where comfortable and lightweight waterproof protection is required. Coated with PU onto polyester 'soft feel', and very flexible. With elasticated waist and leg zips.
Attribute | Value |
---|---|
Brand | Faithful |
Colour | Navy Blue |
EAN | 5030566053351 |
Gender | Men |
Material | Polyester |
MFR Part No. | SBDT |
Size | M |
UNSPSC Code | 46181544 |
Waist Size | 32 - 34in. |