Jayco

DST/555 Ultima, Welding Gloves, Orange/Yellow, Leather, Size 10

SKU:

JAY9615073H

MPN:

DST/555

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Overview

    Constructed from the highest quality supple Deerskin leather, these TIG welding gloves feature a new tighter fit to allow for easier wire feeding. Suitable for handling intermittently hot objects and materials in high-heat environments, these welding gloves deliver protection you can rely on.


    Features and Benefits
    • Side patch on the small finger to resist abrasion
    • 4mm foam lining for added protection and comfort
    • Stitched with Kevlar® for added durability


    Standards
    • EN388: 2003 1.1.2.2.
    • EN407: 2004 2.1.2.X.3.X.


    Notes
    • Kevlar® is a DuPont registered trademark


    Product Specification
    Brand
    Jayco
    Colour
    Orange Yellow
    Material
    Leather
    MFR Part No.
    DST/555
    Series
    DST/555 Ultima
    Size
    10
    Standards Met
    EN388: 2003 EN407:2004
    UNSPSC Code
    46181540