£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
Welted for additional strength, this pair red split leather gloves offer heat resistance. With a gauntlet style cuff to protect further down the arm, the product possesses a cotton lining for bolstered wearer comfort and is available in a size 10.
Features and Benefits
• Manufactured from split leather for overall durability and hardiness
• Gauntlet style cuff protects the wrists and forearm for a more well rounded protection
• Cotton lining provides comfort to the user whilst not restricting movement
Typical Applications
• Welding
• Industrial Baking
• Ceramic making
• Glass working
Standards
• EN407: 2004 4.1.3.X.4.X
• EN388: 2003 4.1.3.3
• CE CAT I
Attribute | Value |
---|---|
Brand | MHS International |
Colour | Red |
Material | Leather |
Size | 10 |
Standards Met | EN388: 2003 EN407:2004 |
UNSPSC Code | 46181540 |