£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Product Documents
The QuickLOCK™ light flexi hose connects CleanAir® power units and compressed air regulators to CleanAir® headtops. Its lightweight design and flexibility ensures easy handling and mobility. This specialised hose streamlines setup with a quick-lock mechanism, enhancing user convenience and system efficiency.
Features and Benefits
• Lightweight design for easy handling
• Robust construction tested to withstand up to 25kg force to ensure product durability
• Easy-to-clean material for hassle-free maintenance
Standards
• EN 12491
Attribute | Value |
---|---|
Brand | CleanAir |
EAN | 8595690402460 |
For Use With | CleanAir® Power Units & Headtops |
MFR Part No. | 710060 |
Pack Quantity | 1 |
Product Type | Air Duct |
Series | QuickLOCK™ |
UNSPSC Code | 23153204 |