SKU:
MMM8850168G
MPN:
7000000224
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
The Speedglas™ 9100 sweatband is a soft and absorbent replacement for the 3M™ Speedglas™ Welding Helmet (9100, 9100FX, and 9100-Air). Intended for regular changeover to maintain hygiene and comfort, these cost-effective components ensure the correct level of protection with no distractions to the user.
Features and Benefits
• Fleecy cotton material for ultimate comfort and sweat absorption
• Maintains hygiene and extends the life of your equipment
• Helps to maintain high levels of safety and protection
Notes
• Sweatbands are typically replaced on a monthly basis, depending on use
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719188529 |
For Use With | Speedglas 9100 Welding Helmets |
MFR Part No. | 7000000224 |
Pack Quantity | 3 |
Product Type | Sweatband |
Series | Speedglas™ 9100 |
UNSPSC Code | 23153204 |