SKU:
DUN9631100R
MPN:
A252931
£37.99
Ex VAT
£45.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Designed for use in the construction industry, these heavy-duty wellingtons feature a variety of safety features to keep your feet and ankles protected when on site.
Features and Benefits
• Ribbed design provides an added layer of protection against abrasion
• Reinforced heel protects against penetration injuries
• Oil and chemical resistant to keep the feet safe from irritation
• Steel toe cap delivers up to 200 Joules of impact resistance
• Steel midsole protects against penetration injuries
• Grey polyester lining for user comfort
• Antistatic properties reduces static build up when working around machinery
• Slip-resistant outsole keeps wearers on their feet in oily, wet environments
• Waterproof to prevent discomfort during wet conditions
Typical Applications
• Construction
• Chemical
• Waste
Standards
• EN ISO 20345:2011 SB P A FO SRA
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Dunlop |
Colour | Black |
EAN | 8713197347347 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | A252931 |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Fuel-Resistant |
Safety Classification | SB |
Series | Acifort Ribbed |
Shoe Size | 10.5 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Nitrile PVC |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |