noscriptAcifort Warwick, Wellingtons, Men, Black, PVC Upper, Steel Toe Cap, SBP, Size 10 D886410 | Cromwell Tools

(Unbranded)

Acifort Warwick, Wellingtons, Men, Black, PVC Upper, Steel Toe Cap, SBP, Size 10

SKU:

CTL9630080N

MPN:

D886410

£28.49

Ex VAT

£34.19

Inc VAT

OUT OF STOCK

    Product Details

    Acifort Warwick Dunlop full safety wellington boots with steel toecap and midsole for added protection. 100% waterproof with oil, chemical resistant outsole. Made from PVC nitrile rubber. Coloiur: Black.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Black

    EAN

    8713197200284

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Men

    MFR Part No.

    18864 SZ.10

    Midsole Material

    Steel

    Product Type

    Metal Safety Wellingtons

    Resistance Features

    Chemical-Resistant Oil-Resistant Waterproof

    Safety Classification

    SBP

    Series

    Acifort Warwick

    Shoe Size

    10

    Sole Material

    Nitrile Rubber

    Standards Met

    EN345-1

    Toe Cap Material

    Steel

    UNSPSC Code

    46181604

    Upper Material

    PVC

    Wide Fitting

    No