noscriptBrightboot Composite Safety Wellingtons, Unisex, Yellow/Black, Neoprene Upper, Fibreglass Toe Cap, S5, SRA, ESD, Size 10 BBMY10 | Cromwell Tools

Brightboot

Composite Safety Wellingtons, Unisex, Yellow/Black, Neoprene Upper, Fibreglass Toe Cap, S5, SRA, ESD, Size 10

SKU:

BTB9632570Q

MPN:

BBMY10

£69.49

Ex VAT

£83.39

Inc VAT

OUT OF STOCK

    Product Details

    Innovative, durable mid wellington boots complete with hi-visibility 3M retro-reflective tape strips, providing wearers with 360° hi-visibility in daylight, lowlight and at night. The boots come equipped with a 2mm air mesh, moisture wicking fibre network, to keep the feet ventilated and reduce perspiration. The boots contoured insoles enhance wearer comfort.


    Features and benefits:
    -100% non-metallic, anti-magnetic construction
    -Kevlar, anti-penetration flexible midsole
    -Anti-static properties
    -Fully waterproof (WR) to the top of the boot
    -Heat resistant outsole to 300°C (HRO)
    -5mm neoprene sock liner, thermally insulating and certified to -25°C (CI)
    -Fibre glass toecap, non-conductive of current or temperature
    -Heat insulation to 150°C (HI)
    -Resistant to vegetable oils and fats, oleic acid, fuel oil and hydrocarbons
    -Shock absorbing heel region
    -Anti-entanglement pull-on loop and kick off spur to help with boot removal
    -Jet washer proof
    -Vegan friendly


    Product Specification
    Attribute
    Value

    Brand

    Brightboot

    Colour

    Yellow/Black

    EAN

    5060505315622

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Unisex

    MFR Part No.

    BBMY10

    Midsole Material

    Kevlar

    Product Type

    Composite Safety Wellingtons

    Resistance Features

    Hi-Visibility

    Safety Classification

    S5

    Shoe Size

    10

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN 12568 EN ISO 20345: 2011, S5 HI CI HRO SRA Hi- visibility materials tested to meet EN ISO 20471 ISO 20344:2011

    Toe Cap Material

    Fibreglass

    UNSPSC Code

    46181604

    Upper Material

    Neoprene

    Wide Fitting

    No