SKU:
DUN9637182Q
MPN:
142PP
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use in the construction industry, these unisex boots deliver excellent protection in a range of environments. Constructed with tough materials to protect the foot from puncture or crushing incidents, these boots also feature antistatic properties with energy-absorbing heels for maximum user comfort.
Features and Benefits
• Steel toe cap and midsole for maximum foot protection
• Waterproof and oil-resistant for work in all environments
• SRA rated outer sole for excellent grip and improved safety in wet conditions
Standards
• EN ISO 20345:2011 S5 SRA
Notes
• Sole material: Rubber
• Toe impact protection: 200J
• Unlined
• Upper material: PVC
Attribute | Value |
---|---|
Brand | Dunlop |
Colour | Black |
EAN | 8713197339229 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Unisex |
MFR Part No. | 142PP |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Acid-Resistant Anti-Static Oil-Resistant Puncture-Resistant Waterproof |
Safety Classification | S5 |
Series | Protomaster |
Shoe Size | 10 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | EN 20345 |
Toe Cap Material | Steel |
UNSPSC Code | 46181604 |
Upper Material | PVC |
Wide Fitting | No |