£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
The Palm Grip Blowguns are manufactured from high quality die-cast alloy, giving the tool a long trouble-free life.
PCL's Palm Grip Blowguns have a robust and compact design.
-Robust and compact design
-Extensive, easy to fit with additional nozzle range
-Display packed for convenience
Attribute | Value |
---|---|
Air Flow | 148L/min |
Air Inlet Size | 1/4 Female |
Brand | PCL |
EAN | 5014875490014 |
ECLASS Code | 21051502 |
Grip Style | Palm |
Handle Material | Die Cast Alloy |
Maximum Inlet Air Pressure | 14bar |
MFR Part No. | BG105 |
Nozzle Type | Conical Nozzle |
Series | BG105 |
Suitable for use with | Air |
Temperature Range | -20 to 80°C |
UNSPSC Code | 27131502 |
Workplace Application | Workshop |