£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for awkward and general air dusting jobs with 110mm long angled nozzle allowing projection of airflow directly to required area. Supplied with interchangeable coupling. Lightweight and impact resistant nylon body with integral air control valve and trigger style operation.
Technical Information
• ¼" brass BSPT inlet
• Temp range -10 to 50° C
• Minimum working pressure 43psi (3bar)
• Safe working pressure 150 psi (10bar)
Features and Benefits
• Lightweight and impact resistant nylon body allows for easy maneuverability and durability
• Integrated air control valve and trigger operation allows for precise and direct airflow
Attribute | Value |
---|---|
Air Inlet Size | 1/4" BSPT |
Brand | Kobe Red Line |
EAN | 5036140269606 |
ECLASS Code | 21051502 |
Grip Style | Pistol Grip |
Handle Material | High Impact Shock Resistant Resin |
Inner Valve Material | Metal |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | KBG110 |
Nozzle Type | 110mm Long Angled Nozzle |
Series | KBG110 |
Suitable for use with | Air |
Temperature Range | -10 to 50°C |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |