SKU:
SIP2730445B
MPN:
04451
£1879.00
Ex VAT
£2254.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Petrol powered air compressor with a 11hp Honda GX240 engine has the capacity to deliver a maximum pressure of 150psi (10.3 bar). A heavy duty unit designed to exceed prolonged and intense demands of professional use
Features and Benefits:
■ Powerfull 5.5hp Honda GX160 engine
■ 50 and 150 litre options
■ ideal for professional and industrial tasks
■ Large finned cylinder head for increased air
■ Splash oil lubrication
■ Auto-uploader valve
■ Safety valve for worry free operation
■ built with large heavy duty pump
■ 10 year receiver anti-corrosion warranty
■ 3 years manufactures parts warranty
■ 3 years Honda engine manufactures warranty
■ Electric start option Requires 12V 18amp battery and leads (not Included)
■ Anti-vibration mounts are recommended to reduce noise and lesson potential vibration (can be purchased separately )
Attribute | Value |
---|---|
Application | Industrial |
Brand | SIP |
Drive Type | Belt Drive |
EAN | 5012713044511 |
ECLASS Code | 36431402 |
Engine Model | GX160 |
Lubrication | Oil |
Max. Free Air Delivery | 11CFM |
Maximum Pressure | 150psi |
MFR Part No. | 4451 |
Mobility | Wheeled |
Model Number | ISHP5.5/150ES |
Overall Height | 102cm |
Overall Length | 145cm |
Overall Width | 44cm |
Piston Displacement | 15CFM |
Power | 5.5hp |
Power Source | Petrol |
Standards Met | CE Certified |
Start Method | Electric Start |
Tank Capacity | 150L |
UNSPSC Code | 40151601 |
Weight | 112kg |