£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Labyrinth construction protects all ball bearings from dust and debris, its armature is coated with a protective varnish and field coated with powder varnish to protect the motor from dust and wire breakage. This ensures maximum durability for masonry cutting. Large trigger switch for easy operation, including a lock-on feature, designed to reduce user fatigue.
Includes a protective wheel guard, side handle, lock nut wrench, carry case & 230mm general purpose diamond blade
Attribute | Value |
---|---|
Brand | Makita |
Disc Diameter | 9in. |
EAN | 0088381070430 |
ECLASS Code | 21051314 |
Features | Gear housing can be positioned at every 90 degrees Large trigger switch Wire Cup Brush Ø110mm |
Height | 140mm |
Includes | Auxiliary Handle Backing Flange Locking Nut Protective Guard Spanner |
Item | Corded Angle Grinder |
Length | 473mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GA9020KD |
Model Number | GA9020KD |
No Load Speed | 6,600rpm |
Noise / Vibration Information | Sound Power Level 100 dB(A) Sound Pressure Level 89 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 5.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s² |
Power | 2,000W |
Power Source | Electric |
Series | GA9020KD |
Spindle Size | M14 |
UNSPSC Code | 27112704 |
Voltage | 240V |