SKU:
MLW2633800H
MPN:
4933441303
£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Product Documents
HD18AG115-402C - M18 Angle Grinder 115mm, 2x 4.0Ah Batteries
• High performance 4-pole motor delivers maximum power whilst (optimising) maximising the power to weight ratio.
• REDLITHIUM-ION™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life.
• Flexible battery system: works with all Milwaukee® M18™ batteries.
• REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability.
• Full metal gear case delivers heavy duty durability.
• Reduced height of gear box and slim girth design deliver optimum ergonomics
• Non-lockable switch for best user protection and preventing automatic start up
• Burst resistant and tool-free safety guard for best user protection and fast adjustment
• Multi position side handle for ease of use
• Individual battery cell monitoring optimises tool run time and ensures long term pack durability.
• Fuel gauge displays remaining charge.
Comes with 2 x 18V batteries, charger and carry case.
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
Brushed or Brushless | Brushed |
Disc Diameter | 4.5in. |
EAN | 4002395001712 |
ECLASS Code | 21051314 |
Item | Cordless Angle Grinder |
MFR Part No. | 4933441303 |
Model Number | HD18AG115-402C |
No Load Speed | 8,500rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 1.7kg |