£267.00
Ex VAT
£320.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Tool Features:
• Efficient dust collection system
• Variable speed
• Electronic speed control
• Powerful 1020W motor
• Transparent cover makes sanding position clearly visible
• Large trigger for easy operation
• Soft grip handle
• Dust bag mounted on left for easier sanding in corners
• Single lever belt change
• Tracking adjustment knob for belt alignment
• Lock-on button
• External brush caps
The HiKOKI SB10V2 100mm Belt Sander is fitted with electronic speed control that provides a variable working speed and a large trigger for easy operation. The dust bag is mounted on the left for easier sanding in corners and the transparent cover makes the sanding position clearly visible.
Other features include a tracking adjustment knob for belt alignment, a lock-on button, soft grip handle and an efficient dust collection system.
Attribute | Value |
---|---|
Belt Length | 610mm |
Belt Speed | 240-420m/min |
Belt Width | 100mm |
Brand | Hikoki |
EAN | 4966376296590 |
Height | 363mm |
Includes | 1 x Dust Bag 1 x Sanding Belt |
Item | Corded Belt Sander |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | SB10V2J1Z |
Model Number | SB10V2 |
Noise / Vibration Information | Sound Power Level 101 dB(A) Sound Pressure Level 90 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Sanding Steel Plate Ah 2.2 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 1020W |
Power Source | Electric |
UNSPSC Code | 27112708 |
Voltage | 240V |
Weight | 5.2kg |