£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
This set of two carbon brushes are designed for use with the G23SF2 110V & 240V angle grinders. They are essential components for ensuring the angle grinders perform properly.
Specifications
• Length: 22.6 mm
• Width: 16.9 mm
• Depth: 6.9 mm
Attribute | Value |
---|---|
Brand | Hitachi Power Tools |
For Use With | G23SF2 110V & 240V grinder |
MFR Part No. | 999061 |
Pack Quantity | 1 |
UNSPSC Code | 26101404 |