SKU:
HIT2987119A
MPN:
999073
£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Carbon brushes 110V & 240V DH30PC hammer drill
Attribute | Value |
---|---|
Brand | Hitachi Power Tools |
EAN | 0719592134986 |
For Use With | 110V & 240V DH30PC hammer drill |
MFR Part No. | 999073 |
Pack Quantity | 1 |
UNSPSC Code | 26101404 |