£427.00
Ex VAT
£512.40
Inc VAT
Product Details
Product Specification
DCG180
The Makita Caulking gun is highly efficient and powered by Li-ion batteries. The cordless tool features a compact and lightweight design, a variable speed control trigger and dial, LED job light, anti-drip function and 360 degree rotating sealant holder.
Features and Benefits
• Compact and Lightweight design
• Supplied with 600ml holder
• Variable speed control trigger
• Variable speed control dial
• Anti-drip function
•LED job light
• 360 degree rotating sealant holder
• Push Force: 5000N
• No Load Speed: 28 mm/sec
• Voltage: 18V
• Weight (with batteries): 2.9 kg
• Comes with: 4Ah Battery, Heavy duty carry case, Safety glasses, 3 plungers and 3 nozzles.
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Cartridge Size | 300 - 600ml |
Cartridge Type | Cartridge |
Item | Cordless Caulking Guns |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Max. Push Force | 5,000N |
No Load Speed | 28mm/s |
Number of Batteries Supplied | 1 |
Power Source | Battery |
Series | DCG180RMB |
UNSPSC Code | 27112714 |
Voltage | 18V |
Weight | 3kg |