SKU:
BCH2662102F
MPN:
06019C4001
£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
100% compatible with all Bosch Professional 18 V batteries.
• Easy control of material flow: Speed selection with 9 speed settings and variable speed trigger.
• Fast working progress even with high viscosity adhesives: 3.5 kN push force combined with a maximum (no load) feed of 9 mm/sec.
• No dripping or material overflow: Plunger rod auto-reverse function relieves pressure when trigger is released.
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
Cartridge Size | 310 - 400ml |
Cartridge Type | Cartridge & Sachet |
EAN | 3165140708920 |
Includes | Body Only Version - No Batteries or Charger Supplied. GCG 18V V-600 |
Item | Cordless Caulking Guns |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Max. Push Force | 3,500N |
MFR Part No. | 0 601 9C4 001 |
No Load Speed | 8mm/s |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | GCG 18 V-600 |
UNSPSC Code | 27112714 |
Voltage | 18V |
Weight | 3.6kg |