£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 185mm |
Brand | Hikoki |
Cutting Capacity | Max Cut Depth 45°: 47mm Max Cut Depth 55°: 38mm |
EAN | 4966376292752 |
ECLASS Code | 21051105 |
Features | Convenient Cord Holder to change the position of the power cord for user convenience |
Includes | Adapter for Dust Collector Blade Guide Lock Spring Short Lever Wing-bolt Wrench |
Item | Corded Circular Saw |
Length | 306mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | C7URJ1Z |
Model Number | C7URJ1Z |
No Load Speed | 6,800rpm |
Power | 1800W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 240V |
Weight | 5.1kg |