SKU:
BCH2662660K
MPN:
06019J5102
£289.00
Ex VAT
£346.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Bosch Professional Impact Drill Driver delivers exceptional power with a 150 Nm maximum torque and brushless motor, ideal for heavy-duty drilling and screwdriving tasks. It features a keyless metal chuck (1.5 - 13mm) and ProCORE18V batteries for extended runtime and efficiency. The tool ensures precise control with Electronic Angle Detection and switchable Kickback Control for enhanced safety. Built with a metal gearbox, it offers durability and robustness for demanding applications. Designed for user comfort, it combines powerful performance with reliable construction, making it suitable for a wide range of applications.
Features and Benefits
• 150/84 Nm Torque delivers high power for demanding drilling and driving tasks
• Keyless Metal Chuck (1.5 - 13mm) ensures quick and easy bit changes with a secure grip
• Brushless Motor provides longer motor life, extended runtime, and increased power
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 30000bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Includes | L-Boxx Toolbox |
Maximum Hard Torque | 100Nm |
Maximum Soft Torque | 84Nm |
MFR Part No. | 06019J5102 |
Model Number | GSB 18V-150 |
No Load Speed | 2200rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 25+2 |
Series | GSB 18V-150 |
UNSPSC Code | 27112703 |
Voltage | 18V |