£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Blade Diameter | 355mm |
Brand | Hikoki |
Cutting Action | Abrasive Disc |
EAN | 4966376281329 |
ECLASS Code | 21051108 |
Features | D shaped soft grip handle |
Height | 603mm |
Includes | Bar Wrench Cut-Off Wheel |
Item | Cut Off Saws |
Length | 603mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | CC14SFJ2Z |
Model Number | CC14SFJ2Z |
No Load Speed | 3,800rpm |
Power | 1,640W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 110V |
Weight | 16kg |
Width | 318mm |